1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Dining Room Tables & Sets
Enduratop Complete Dining Tables

Enduratop Complete Dining Tables


See all variants from
£249.99

Inc VAT (20%)

Up to 5% off
See all variants from £249.99

Description

These tables are available in five different coloured ENDURATOP tabletops to suit a wide range of venues and can be bought in either square or round. The flip-top table base provides a convenient solution for storing tables when not in use, and features award-winning auto-adjust technology. These tables automatically adjust on uneven surfaces to ensure a stable experience without wobbling.

The ENDURATOPS are built to withstand heat, cigarette smoke, knocks, and cleaning products, which makes them ultra durable so are suitable for areas of heavy traffic. They are beautifully designed and available in multiple shapes, sizes and finishes to suit a wide variety of indoor and outdoor settings.

ENDURATOPS are 18mm thick with a 25mm thick outside edge which creates the illusion of a thicker product without the additional weight making it lightweight yet sturdy.







FLAT Table Bases Overview.mp4

See full description

Feature Attributes

Product Type:

Dining Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome