1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Draughtsman Chairs
Mist 2 Draughtsman Chairs

Mist 2 Draughtsman Chairs


Select
See all variants from
£199.99Inc VAT (20%)
4.5% off

See all variants from £199.99

Description unavailable

Feature Attributes

Back Width:
430 mm
Back Height:
500 mm
Seat Depth:
440 mm
Seat Width:
460 mm
Base Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome