Tonno Bedside 1 Drawer In Black and Oak

Tonno Bedside 1 Drawer In Black and Oak

Order Code: ZT5682699SCopy

£229.99 Inc VAT (20%)


Description

Bedside 1 Drawer in Black and Oak
Alluding a retro modern charm, the Oslo collection has an authentic scandinavian appeal with real style.

Size in mm: W 502 x H 497 x D 391 mm
High quality laminated board (resistant to damage and scratches, moisture and high temperature)
Stylish and Modern
Easy self assembly
Anti-tip safety wall fitting
Made in Denmark
Assembled Weight (kg) : 8.9
Number of boxes: 1

Dimensions (mm) :W502 x H497 xD391

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome