Calypso Ergo Chair - Polyurethane

Calypso Ergo Chair - Polyurethane

Order Code: ZT1115128P

£149.99 Inc VAT (20%)


Description

The best in ergonomic chairs, physio-approved. Offering the benefits of a PCB mechanism with an inflatable lumbar support. A sturdy chair that provides comfort without the hefty price tag.
Curved foam back offers full contact and comfort for up to 8 hours and by users up to 115 kg
Inflatable lumbar pump to support the lower back
PCB (permanent contact back) mechanism which provides support whichever way the user moves
A range of arms are available - fixed, height adjustable and folding
Classic style 5 star base with castors as standard
Tested to BS 1335 (2000) Part 2 certification
A wide range of accessories are available. Choose from folding, fixed or adjustable arms, either a PCB, fixed or asynchro mechanism, or chrome bases for a touch of class
Available in charcoal, claret and royal blue
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Calypso Ergo Chair - Polyurethane
  • Seat Width
    470mm
  • Colour
    Black PU
  • Seat Depth
    450mm
  • Back Height
    500mm
  • MFR Part No.
    CH2810PU
  • Height
    970 - 1100mm
  • Seat Height Range
    460 - 590mm
  • Weight
    8.8kg
  • Depth
    630mm
  • Back Width
    450mm
  • Width
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome