1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Ergonomic Chairs
Calypso Ergo Chair

Calypso Ergo Chair


10 Variants From
£159.99

Inc VAT (20%)

Up to 3.5% off
See 10 Product Variants
£159.99

Description unavailable

Feature Attributes

Back Height:

500 mm

Seat Depth:

450 mm

Seat Width:

470 mm

Height:

970 - 1100 mm

Seat Height Range:

460 - 590 mm

Back Width:

450 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome