Ergo Click Black Mesh Seat Black Mesh Back

Ergo Click Black Mesh Seat Black Mesh Back

Order Code: ZT1246134P

£629.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • Optional armrests • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Ergo Click Black Mesh Seat Black Mesh Back
  • Weight
    18.5kg
  • Back Height
    590-630mm
  • Material
    Mesh
  • Seat Depth
    460-490mm
  • Seat Width
    490mm
  • Seat Height
    475-565mm
  • Type
    Office Chairs
  • Seat Colour
    Black
  • Colour
    Black
  • Back Width
    470mm
  • Back Colour
    Black
  • Arm Type
    Adjustable Arms
  • Recommended Weight Limit
    135kg
  • Style
    Ergonomic Chairs
  • Adjustable Lumbar Support
    Yes
  • Recommended Usage
    8hours
  • Back/Seat Action
    Synchro Tilt
  • Back Type
    High
  • Standards
    EN 1335-1, 2000/AC, 2002
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome