Ergonomic Gaming Chair - Red Black

Order Code: ZT5368484S

£199.99 Inc VAT (20%)


Description

Introducing the ultimate hybrid gaming chair, designed for both intense gaming sessions and productive office work. With 4D Multi-Dimension Armrests, you can customize your comfort in every directionside-to-side, forward and backward, rotate inward or outward, and adjust the height for the perfect fit. When it™s time to relax, the chair reclines up to 155 degrees, giving you the flexibility to kick back between games. Made from durable, anti-abrasive PU material, it™s resistant to wear and tear, and a breeze to clean. Elevate your gaming and work experience with a chair that delivers on all fronts.

See full description
Specifications for Ergonomic Gaming Chair - Red Black
  • Seat Width
    560mm
  • Seat Colour
    Black/Red
  • Base Type
    Black 5 Star
  • Recommended Usage
    12hours
  • Product Type
    Office Chairs
  • Back Height
    815mm
  • Colour
    Black
  • Seat Depth
    500mm
  • Recommended Weight Limit
    130kg
  • Adjustable Lumbar Support
    Lumbar Cushion
  • Material
    Polyurethane
  • Back/Seat Action
    Lock Tilt Mechanism
  • Arm Type
    Adjustable Arms
  • Back Colour
    Black/Red
  • Style
    Gaming Chair
  • Seat Height
    465-565mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome