Goliath Duo Cream

Goliath Duo Cream

Order Code: ZT1689950S

£499.99 Inc VAT (20%)


Description

Teknik Office Goliath Duo Heavy Duty Cream Bonded Leather Faced Executive Office Chair with padded armrests and contrasting piping detail.

Specifications for Goliath Duo Cream
  • Seat Depth
    51cm
  • Back Height
    70cm
  • Colour
    Cream
  • Back Width
    59cm
  • Seat Width
    60cm
  • MFR Part No.
    6925CR
  • Weight
    20.9kg
  • Overall Width
    6cm
  • Seat Height
    46-56cm
  • Maximum Weight
    17kg
  • Arms Included
    Yes
  • Maximum Usage
    24hours
  • No. of Cartons
    1
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome