Hood Seating C19 Office Chair
0
1
2
3

Hood Seating C19 Office Chair

Order Code: ZT3289999S

£399.99 Inc VAT (20%)


Description

The C19 office chair is extremely comfortable and comes with a mesh back and upholstered seat pad as standard. With its clean aesthetics and easy-to-use design, the C19 offers intuitive functionality alongside fantastic value. Compact and the smallest within the fast track range – It is the perfect office, home office or contract chair!

The C19 boasts an intuitive mechanism with two easy-to-use pictorial controls on the right-hand side to operate seat height and dynamic movement. The C19’s buttons make it easy to adjust seat height and tilt. Dynamic movement is essential to encourage blood flow throughout the body and rarely featured on chairs of this price point. The direct tension control below the seat adjusts to balance the chair for users of varying weight.

Designed to encourage healthy posture, the C19’s lumbar panel adjusts easily to offer great lumbar support. The C19’s 3-dimensional arms with soft-touch pads are durable and can be removed easily leaving the design uncompromised and safe for users.
All materials have been rigorously tested and exceeds UK standards. Certified to British Standard 5459.
Overall – D670 W670 H960-1040
Backrest – W465 H580
Seat – W500 D460 H400-500

See full description
Specifications for Hood Seating C19 Office Chair
  • Product Type
    Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome