Inc VAT (20%)
Designed for use in the electronics and electrical industries. Meets European standard:- European Standard EN 61340-5-1:2001 Protection of electronic devices from electrostatic phenomena.Designed for operators weighing up to 25 stone/160kg.European Standard EN 16139:2013 - Test Level 2 - Furniture strength and durability.Fully ergonomic chair mechanism allowing the following adjustment:- gas lift seat height adjustment, seat tilt, back rest height and back rest rack angle.Cushioned hardwearing upholstered seat and back rest. Available in Fabric or Black vinyl.Supplied with castors. Seat height adjustment from 530 to 650mm.
Colour:
Black
Material:
Fabrics
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy