Inc VAT (20%)
Start as you mean to continue with our dominating high back executive chair. Featuring an integral headrest and deep panel leather effect detailing on both the seat and lumbar sculpted backrest are complemented with matching padded and upholstered armrests finished with a matching 5 star black base. Easy seat height adjustment is provided via a sturdy gaslift and the chair mechanism offers weight tension control - adjustable to suit the user's individual user body weight and lockable in an upright position.
Seat Width:
550 mm
Weight:
14 kg
Back Height:
785 mm
Seat Depth:
525 mm
Product Type:
Office Chairs
Seat Height:
470-570 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy