Classic Executive Chair Medium Back

Classic Executive Chair Medium Back


Select
£319.99 Inc VAT (20%)


See all variants from £319.99


Description unavailable

Feature Attributes

Back Width:
460 mm
Material:
Bonded Leather
Seat Width:
470 mm
Weight:
18.5 kg
Seat Height:
475-575 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome