Dynamic Medium Back Black Vegan Leather Upholstery Executive Office Chair with Fixed Arms and Black Frame

Dynamic Medium Back Black Vegan Leather Upholstery Executive Office Chair with Fixed Arms and Black Frame

Order Code: ZT5513667S

£499.99 Inc VAT (20%)


Description

Lucia is a name given to those that bring light to the world around them, let that light shine in to your office space with this executive office chair. Upholstered in a black PU leather that is cleverly complimented by an aluminium frame, arms and 5-star base, the Lucia offers both seat height adjustment and lock tilt backrest to keep you comfortable during even the slowest of days.

Specifications for Dynamic Medium Back Black Vegan Leather Upholstery Executive Office Chair with Fixed Arms and Black Frame
  • Seat Depth
    430mm
  • Material
    Polyurethane
  • Seat Colour
    Black
  • Assembly Required
    Flat Packed
  • Back Type
    Medium
  • Back Width
    475mm
  • Arm Type
    Fixed Arms
  • Colour
    Black
  • Standards
    EN 1335
  • Product Type
    Office Chairs
  • Frame Colour
    Black
  • Seat Height
    420-480mm
  • Back Height
    510mm
  • Style
    Executive Chairs
  • Back/Seat Action
    Lock & Tilt
  • Recommended Usage
    8hours
  • Seat Width
    500mm
  • Weight
    13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome