Dynamic Task Office Chair 5 Star Chrome Base with White Frame and Grey Fabric Seat

Dynamic Task Office Chair 5 Star Chrome Base with White Frame and Grey Fabric Seat

Order Code: ZT5513576S

£169.99 Inc VAT (20%)


Description

Florence is totally contemporary white shell seating for the modern, hard-working office space.

Specifications for Dynamic Task Office Chair 5 Star Chrome Base with White Frame and Grey Fabric Seat
  • Back Type
    Medium
  • Standards
    EN 1335
  • Recommended Usage
    8hours
  • Back Colour
    White
  • Seat Width
    470mm
  • Back Width
    465mm
  • Back Height
    410mm
  • Seat Depth
    440mm
  • Recommended Weight Limit
    125kg
  • Arm Type
    No Arms
  • Material
    Fabric
  • Style
    Operator/Task Chairs
  • Seat Height
    400-495mm
  • Product Type
    Office Chairs
  • Seat Colour
    Dark Grey
  • Colour
    Grey
    Dark Grey
  • Weight
    7.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome