Flip Mesh Executive Chair

Flip Mesh Executive Chair

Order Code: ZT1124683P

£133.99 Inc VAT (20%)


Description

6962 Flip Mesh Executive chair black

Flip Mesh Executive chair in Black with fold down backrest and flip up armrests.

The Teknik Flip Mesh Executive Chair in black is a fabulous complement for all office rooms with its curved aerated backrest that discreetly folds down, matching fold back arms and bright chrome base. It has a gas lift seat height adjustment and tension control with a comfortable breathable mesh seat. This chair is great for use of up to 8 hours usage per day and rated to 100kg, making it the perfect option for your home or work office. There is also a matching visitor chair to complement the executive version.

• Recommended Weight: 100kg
• Entry level mesh back executive chair
• Flip down mesh backrest
• Flip up matching black armrests
• Bright Chrome Base

Dimensions:
Seat Height (cm): 46-54
Seat Depth (cm): 48
Seat Width (cm): 46
Back Height (cm): 50
Back Width (cm): 46
Overall Width (cm): 59

See full description
Specifications for Flip Mesh Executive Chair
  • Colour
    Black
  • Material
    Mesh
  • Product Type
    Executive Chair
  • Weight Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome