Hawkes Black Polyurethane Chrome Frame Executive Chair

Order Code: ZT1245096P

£279.99 Inc VAT (20%)


Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

See full description
Specifications for Hawkes Black Polyurethane Chrome Frame Executive Chair
  • Weight
    13.85kg
  • Seat Width
    470mm
  • Seat Height
    500-580mm
  • Product Type
    Office Chairs
  • Material
    Faux Leather
  • Back Height
    590mm
  • Seat Depth
    430mm
  • Colour
    Black
  • Back Width
    440mm
  • Recommended Usage
    8hours
  • Seat Colour
    Black
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    120kg
  • Back Type
    High
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome