High Back 2 Tone Fabric Executive Chair - Grey Black

High Back 2 Tone Fabric Executive Chair - Grey Black

Order Code: ZT5144220S

£122.99 Inc VAT (20%)


Description

Elevate your workspace with this distinctively modern high back executive chair, where durability, comfort and style converge to enhance your productivity and comfort. This armchair features a durable fabric upholstery with a sleek two-tone back and angular arms that provide the chair with a modern edge, allowing it to combine function and lasting comfort with contemporary design seamlessly. The 360-degree swivel feature, coupled with an adjustable gas lift for seat height adjustment, heavy duty nylon castors and powder-coated nylon black base ensure this chair offers smooth and effortless movement while maintaining stability and reliability. Discover the perfect balance of form and function today.

See full description
Specifications for High Back 2 Tone Fabric Executive Chair - Grey Black
  • Seat Depth
    560mm
  • Back Height
    540mm
  • Colour
    Grey
  • Weight
    10.7kg
  • Recommended Usage
    5-8hours
  • Base Type
    Black 5 Star
  • Seat Width
    580mm
  • Back Style
    Fabric
  • Material
    Fabric
  • Arm Type
    Fixed Arms
  • Seat Colour
    Grey
  • Back Type
    High
  • Product Type
    Office Chairs
  • Recommended Weight Limit
    136kg
  • Seat Height
    450-525mm
  • Style
    Executive Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome