1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Executive Chairs
Synthetic Leather Workplace Chair

Synthetic Leather Workplace Chair


See all variants from
£209.99Inc VAT (20%)
See all variants from £209.99

Description

Large, ergonomically designed seat and backrest.
With integrated lumbar support.
Backrest height adjustment convenient and easy to operate in sitting position.
360° Rotation of the seat.
Unitec 2 seat comes with load sensitive brakes.
Unitec 3 seat comes with glides.

Unitec 2 Seat height: 440-620 mm
Unitec 3 Seat height: 580 - 850 mm
Seat depth: 470 mm
Seat width: 460 mm
Seat finish: Synthetic leather
Soft, washable and comfortable
Colour: Black
Unitec 2 weight: 12kg
Unitec 3 weight: 14kg

See full description

Feature Attributes

Seat Depth:
470 mm
Seat Width:
460 mm
Back Height:
460 mm
Maximum Weight:
19 Stones,120kg
Colour:
Black
Material:
Synthetic Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome