Thrift Executive Chair Black Soft Bonded Leather with Padded Arms
0
1
2
3
4
5
6
7

Thrift Executive Chair Black Soft Bonded Leather with Padded Arms

Order Code: ZT1245073P

£219.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured mesh backrest • Twin lever mechanism for gas lift and backrest tilt control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrest • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Thrift Executive Chair Black Soft Bonded Leather with Padded Arms
  • Material
    Bonded Leather
  • Seat Depth
    460mm
  • Seat Width
    520mm
  • Product Type
    Office Chairs
  • Back Height
    660mm
  • Back Width
    490mm
  • Seat Height
    490-590mm
  • Colour
    Black
  • Weight
    19kg
  • Arm Type
    Fixed Arms
  • Standards
    EN 1021-1, EN 1021-2, EN 1335
  • Recommended Weight Limit
    125kg
  • Seat Colour
    Black
  • Style
    Executive Chairs
  • Recommended Usage
    8hours
  • Back Type
    High
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome