Maulcaligo Coat Stand with Hooks and Umbrella Holder


£249.99 Inc VAT (20%)

See all variants from £249.99

Description


Description unavailable

Feature Attributes

Base Material:
Concrete
Height:
1752 mm
Product Type:
Coat Stand
Maximum Diameter:
460 mm
Umbrella Holder Material:
Plastic
Frame Material:
Steel, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome