Double Air Bed Inflatable Mattress, 195 x 140 x 10cm - White
0
1
2
3
4
5
6
7
8

Double Air Bed Inflatable Mattress, 195 x 140 x 10cm - White

Order Code: ZT5589467S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Rest comfortably, anywhere you want with this Outsunny inflatable mattress. This double airbed is roomy enough for up to two people. It comes with a built-in foot pump, so you can inflate it easily, without having to pack anything extra. Made from thick plastic, this inflatable bed is super tough - suitable for outdoor use. Comes with a bag to pack up and carry easily.
Double size blow up mattress, 140cm. For up to two people
Built-in pump to inflate. No extra kit needed
Thick plastic shell is tough and durable. Also waterproof!
Folds compactly. Bag included for easy storage and carrying
Maximum load 200kg

See full description
Specifications for Double Air Bed Inflatable Mattress, 195 x 140 x 10cm - White
  • Type
    Double Air Bed
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome