Camden Black Mesh Chair
0
1
2
3
4
5
6
7
8
9

Camden Black Mesh Chair

Order Code: ZT1246123P

£169.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Camden Black Mesh Chair
  • Back Height
    450mm
  • Material
    Mesh/Fabric
  • Colour
    Black
  • Seat Height
    430-530mm
  • Seat Width
    480mm
  • Weight
    11.75kg
  • Back Width
    450mm
  • Product Type
    Office Chairs
  • Seat Depth
    480-520mm
  • Recommended Weight Limit
    120kg
  • Recommended Usage
    8hours
  • Style
    Operator/Task Chairs
  • Arm Type
    Fixed Arms
  • Back Type
    Medium
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome