Lula Mesh

Lula Mesh

Order Code: ZT1245100P

£399.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design• Contoured backrest for added comfort • Single lever mechanism for gas lift control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Lula Mesh
  • Weight
    19kg
  • Seat Depth
    450mm
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Back Width
    500mm
  • Seat Width
    510mm
  • Colour
    Black
  • Seat Height
    460-550mm
  • Back Height
    520mm
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    110kg
  • Back Type
    Medium
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome