1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Mesh Chairs

Mesh Operators Chairs with Arms


Select
See all variants from
£189.99Inc VAT (20%)

See all variants from £189.99

Description

Experience comfort and functionality with this Ergonomic Mesh Chair, designed for personalized support. It features adjustable lumbar support, height-adjustable arms, and a moulded foam fabric seat for all-day comfort. The tilt mechanism locks in one position, while the sturdy design supports up to 136kg. Available in black or grey with a matching nylon base, this chair delivers style and reliability at a cost-effective price.

Feature Attributes

Seat Height:
460-550 mm
Seat Depth:
440 mm
Seat Width:
515 mm
Style:
Operator/Task Chairs
Back/Seat Action:
Lock Tilt Mechanism
Material:
Mesh/Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome