2 Lever Factory Chair with Adjustable Draughting Kit - Black

2 Lever Factory Chair with Adjustable Draughting Kit - Black

Order Code: ZT1185215P

£229.99 Inc VAT (20%)


Description

A range of adjustable chairs designed to be used in factory and laboratory environments. Low fire retardancy. Features an adjustable hi-rise gas lift and footring accessory to enable adaptation of chairs to be used in factories and laboratory environments. Base fitted with glides to maintain stability.

Specifications for 2 Lever Factory Chair with Adjustable Draughting Kit - Black
  • Seat Depth
    430mm
  • MFR Part No.
    CH0505+AC1042
  • Back Width
    420mm
  • Seat Width
    465mm
  • Colour
    Black
  • Back Height
    310mm
  • Width
    600mm
  • Height
    1000 - 1250mm
  • Seat Height Range
    565 - 820mm
  • Weight
    12.4kg
  • Depth
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome