Ergonomic full back multi-functional operator chair.Sculptured posture curved seat with waterfall front.Directional arms which can be adjusted up and width ways to allow for greater seat area.700mm nylon base with twin wheel hooded castors.Seat slide.Overall H x W x D: 1010-1165 x 660 x 675mm.Seat height: 470-560mm.Capacity: 150kg.Suitable for 24 hour usage.Conforms to EN 1335-1:2000.Self assembly required.
Seat Height:
470-560 mm
Capacity:
150 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy