Barcelona Deluxe Operator Chair

Barcelona Deluxe Operator Chair


Select
Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Feature Attributes

Seat Height:
510-590 mm
Weight:
28 kg
Back Width:
530 mm
Product Type:
Office Chairs
Seat Depth:
510-560 mm
Seat Width:
540 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome