Chiro Medium Back Chair


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

• Posture chair – approved by a UK Chiropractic Doctor • Height adjustable ratchet backrest with pump up lumbar support • Contoured foam seat and back for extra comfort • Triple lever independent mechanism • Independent seat and backrest tilt angle adjustment • Seat slide • Polished chrome 5 star base • Tested to BS 5459-2

Feature Attributes

Seat Height:
480-580 mm
Seat Depth:
460-510 mm
Weight:
14.3 kg
Seat Width:
480 mm
Material:
Fabric
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome