Eclipse Plus I Lever Task Operator Chair


£159.99 Inc VAT (20%)

See all variants from £159.99

Description


Description unavailable

Feature Attributes

Back Width:
440 mm
Recommended Weight Limit:
125 kg
Style:
Operator/Task Chairs
Standards:
EN 1021-1, EN 1021-2
Back Type:
Medium
Assembly Required:
Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome