Palma Task Operator Chair Black Mesh Back Black with Arms

Palma Task Operator Chair Black Mesh Back Black with Arms

Order Code: ZT1246086P

£279.99 Inc VAT (20%)


Description

• Matching soft mesh seat and backrest • Single lever lock tilt mechanism • Height adjustable lumbar support • Weight tilt tension control • Height adjustable arms • Matching nylon 5 star base, frame and arms • Gas lift tested up to: 150 kg • Usage: 8 hours

Specifications for Palma Task Operator Chair Black Mesh Back Black with Arms
  • Material
    Mesh
  • For Use With
    8hours
  • Colour
    Black
  • Seat Height
    390-480mm
  • Back Width
    445mm
  • Seat Width
    510mm
  • Seat Depth
    520mm
  • Weight
    17.5kg
  • Product Type
    Office Chairs
  • Back Height
    500mm
  • Arm Type
    Height Adjustable Arms
  • Adjustable Lumbar Support
    Yes
  • Back Type
    Medium
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Weight Limit
    125kg
  • Style
    Operator/Task Chairs
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome