1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Operator Chairs

Portland Task Operator Chair


See all variants from
£309.99Inc VAT (20%)
Up to 8% off
See all variants from £309.99

Description unavailable

Feature Attributes

For Use With:
8 hours
Back Width:
470 mm
Product Type:
Office Chairs
Colour:
Black
Material:
Mesh/Fabric
Back Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome