1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Operator Chairs

Relay Seat Operator Chair


See all variants from
£259.99Inc VAT (20%)

See all variants from £259.99

Description

Soft mesh back rest with stylishly designed durable nylon outer

Modern styling with silver accented base tops and chrome gas lift. Breathable mesh back and vent effect back cover. Complete with folding arms this makes a versatile chair for all office environments.

Feature Attributes

Seat Height:
460-550 mm
Weight:
14.8 kg
Seat Width:
500 mm
Seat Depth:
490 mm
Back Height:
540 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome