Single Lever Operators Chairs


£149.99 Inc VAT (20%)

See all variants from £149.99


Description unavailable

Feature Attributes

Frame Material:
Fabric/Foam
Capacity:
154 kg
Back Height:
515 mm
Seat Depth:
440 mm
Back Width:
440 mm
Seat Height:
545 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome