Cast Aluminium Outdoor Garden Bench 2 Seater Antique Patio Loveseat

Cast Aluminium Outdoor Garden Bench 2 Seater Antique Patio Loveseat


£139.99 Inc VAT (20%)

See all variants from £139.99

Description

ANTIQUE CUT-OUT DESIGN: The imitation effect of hand-woven rattan located on the back and seat adds beauty and to wherever this metal garden bench will standSUPPORTIVE: A high-rise back with armrests, allows you to sit on the park bench comfortably whilst supported, perfect for extended periods spent outdoorsCAST ALUMINIUM FRAME: A solid and tough structure with two coating processes of powder-coating and painting which will keep you supported when in use the outside bench. Weather-resistant, with a cut-out seat to prevent water build-upTWO-SEATER: Ideal for sitting with someone or catching some extra room to yourself. Our outdoor bench is perfect for gardens, patios, balconies
DIMENSIONS: 103W x 62D x 83H cm. Seat: 98W x 42D cm. Seat to floor: 42.5cmMAXIMUM LOAD WEIGHT 240KG. ASSEMBLY REQUIRED

Feature Attributes

Product Type:
Outdoor Garden Bench
Material:
Cast Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome