1 Seater Garden Patio Rattan Wicker Furniture Single Cube Chair Sofa Outdoor

1 Seater Garden Patio Rattan Wicker Furniture Single Cube Chair Sofa Outdoor

Order Code: ZT3350907S

£133.99 Inc VAT (20%)


Description

Comfortable armchair: This outdoor rattan armchair is a perfect spot for relaxing and enjoying the outdoor life in your garden, terrace, or even poolside.Metal wrapped in rattan: The comfy garden chair is made of a steel frame with a powder-coated process to ensure a strong and stable base, with PE wicker wrapped around for protection against mild weathering and fading.Comfortable cushions: The rattan garden chair comes with 10 cm thick and plush padded cushions and smooth and comfortable armrests to ensure hours of wonderful relaxation. Cushion covers can be removed and washed to keep them clean.Easy assembly: The garden sofa comes with clear instructions and all the necessary hardware to make this patio furniture chair easy to assemble. Dimensions: Armchair Size: 75W x 70D x 80H cm. Seat Size: 55W x 50Dcm. Seat Height: 35H cm.Maximum weight capacity: 180kg. Assembly required.

See full description
Specifications for 1 Seater Garden Patio Rattan Wicker Furniture Single Cube Chair Sofa Outdoor
  • Cushion Thickness
    10cm
  • Maximum Weight Capacity
    180kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome