2 Seater Rattan Chair Garden Furniture with Table

2 Seater Rattan Chair Garden Furniture with Table


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

DUO SEAT DESIGN: Connected all over, the 2 seater garden sofa combines two seats and a middle table the ideal spot for relaxing with a friend in the sun and catching up over a coffee. METAL WRAPPED IN RATTAN: The powder coated, rust-resistant steel of the 2 seater rattan sofa ensures a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage. COMFORTABLE AND SUPPORTIVE: Two padded seat cushions of the rattan bench for you to sit peacefully, with a high back and armrests to encourage correct posture. Cushion covers are fire-retardant and can be spot cleaned easily. MIDDLE TABLE: Ideal for keeping drinks, food, books etc. close, with a sleek and black tempered glass top which is easy to clean and maintainFOUR LEGS: Keeps the rattan garden sofa balanced and stable, with foot pads to protect the floor beneath. DIMENSIONS: 84H x 133W x 65Dcm. Seat: 40H x 47W x 48Dcm. MAXIMUM LOAD WEIGHT 160KG PER SEAT. EASY TO ASSEMBLE.

Feature Attributes

Product Type:
Rattan Chair
Material:
Rattan,Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome