Cotton Hammock Soft Portable Swing Sleeping Chair W/Headrest & Side Pocket

Cotton Hammock Soft Portable Swing Sleeping Chair W/Headrest & Side Pocket

Order Code: ZT3348576S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

COMFORTABLE HAMMOCK: Constructed of tightly woven colorfast cotton, this canvas hammock offers soft and comfortable relaxation. The attached headrest makes you feel like lying on the bed, the side pocket allows you to store your favorite reading or mobile phoneDURABLE MATERIAL: Comprised of polyester cotton fabric with strong hanging straps, this heavy-duty indoor hammock is quality you can trust, weather-resistant, and well-made. Added elegance with hanging tassel designGREAT SAFETY: Each side with durable hardwood spreader bar provide more balance, making the garden hammock more stable and stylish as well as maximizing style. And our portable hammock is lightweight and could be easily folded, so you can take it with you anywhere you wantEASY SETUP: With metal hooks wrapped with cotton rope on both sides, you will enjoy the freedom by seting up your travel hammock fast in the stand, also, you can hang between trees in your backyard and enjoy the beauty of naturePRODUCT INFORMATION: Product Dimension: 270L x 80W cm, Overall Weight Capacity: 120kg

See full description
Specifications for Cotton Hammock Soft Portable Swing Sleeping Chair W/Headrest & Side Pocket
  • Weight Capacity
    120kg
  • Material
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome