Garden Rattan Recliner Lounger Furniture Sun Lounger Recliner Bed Chair Grey

Garden Rattan Recliner Lounger Furniture Sun Lounger Recliner Bed Chair Grey

Order Code: ZT3349756S

£169.99 Inc VAT (20%)


Description

Single size: This rattan lounger is ideal for sunbathing and relaxing outdoors by yourself, whether it's in your garden, patio, balcony.Metal, wrapped in rattan: Powder coated and rust-resistant frame for a strong and supportive base. PE wicker for extra durability and a beautiful garden furniture look. Foot pads to protect floor.Five-position back: Set the position of this rattan day bed to an angle you want. Whether you want to sunbathe with it flat or be propped up when reading a book.5cm padded seat cushion: Keeps you comfortable as you relax. Cover is removable and washable.Dimensions: 30H x 195L x 60W cm. Seat: 60W x 122D cm. Seat to floor: 30Hcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Garden Rattan Recliner Lounger Furniture Sun Lounger Recliner Bed Chair Grey
  • Maximum Load
    120kg
  • Colour
    Grey
  • Assembly
    Required
  • Frame Material
    Metal
  • Product Type
    Rattan Recliner Lounger
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome