1. Furniture, Linens & Decor/
  2. Outdoor Furniture & Storage/
  3. Patio Furniture/
  4. Outdoor Chairs
Outdoor Chairs, Pack of 4

Outdoor Chairs, Pack of 4


3 Variants From
£1,149.99

Inc VAT (20%)

4% off
See 3 Product Variants
£1,149.99

Description unavailable

Feature Attributes

Seat Depth:

400 mm

Frame Material:

Aluminium

Seat Height:

460 mm

Overall Height:

800 mm

Overall Depth:

445 mm

Overall Length:

480 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome