Outdoor Hanging Egg Chair with Stand, Cushion and Foldable Basket, Grey

Outdoor Hanging Egg Chair with Stand, Cushion and Foldable Basket, Grey

Order Code: ZT3348608S

£209.99 Inc VAT (20%)


Description

RETRACTABLE CANOPY: Polyester canopy is movable to control the shade. Seating basket of the egg swing chair with stand can be folded for easy storage.COMFORTABLE: Thick padded cushion to sink into, back is curved and inside is large for plenty of space.STEEL BODY: Strength and stability, with metal chain to hang with support. Adjustable foot pads can make our egg chairs for garden stand evenly and protect floor.DIMENSIONS: 195H x 120L x 100Wcm. Seat: 68W x 70Dcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor Hanging Egg Chair with Stand, Cushion and Foldable Basket, Grey
  • Colour
    Grey
  • Frame Material
    Steel
  • Assembly
    Required
  • Maximum Load
    120kg
  • Product Type
    Outdoor Hanging Egg Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome