1. Furniture, Linens & Decor/
  2. Outdoor Furniture & Storage/
  3. Patio Furniture/
  4. Outdoor Chairs
Sun Lounger Relaxer Recliner with Adjustable Backrest

Sun Lounger Relaxer Recliner with Adjustable Backrest


See all variants from
£79.99Inc VAT (20%)
See all variants from £79.99

Description

FIVE-POSITION BACK: You can adjust to various angles with this garden sun lounger, you can sit up, or lie down (not fully flat) - great for when reading, relaxing with a friend or taking a short rest in the sun. Use it in the garden, outdoor, on the patio and beyond.FABRIC SEAT: This portable sun lounger can hold your body comfortably, distributes the weight evenly, helping you enjoy your time as good as possible. Wipes clean gently.ALUMINIUM FRAME: Powder coated for extra strength, a tough and durable core structure in the sun loungers for garden. Four stump legs for balance.DIMENSIONS: 91H x 163L x 58.5Wcm. Back: 60cm-91cm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Sun Lounger
Maximum Load:
120 kg
Frame Material:
Aluminium
Material:
Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome