3 Piece Outdoor Cushion Pad Set for Garden Furniture Cushions84B-865V70

3 Piece Outdoor Cushion Pad Set for Garden Furniture Cushions84B-865V70

Order Code: ZT3352673S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Rattan sofa cushion set: Includes two single seat cushions and one double seat cushion. These rattan cushions are a great way to re-update your garden chair seats quickly and easily.Comfortable: Filled with thick cotton for comfort, these replacement cushions for outdoor furniture are suitable for different types of garden furniture - rattan, metal and wood.Fabric covers: Polyester is stain and fade resistant, smooth to the touch. These outdoor cushions for chairs work well with different coloured furniture and finishes.Easy to clean: Zipped covers are removable and washable, keeping your dining sets clean and fresh.Dimensions: Single cushion: 5H x 47L x 43Wcm. Double cushion: 5H x 94L x 43Wcm. Measure seat size carefully before purchase.

See full description
Specifications for 3 Piece Outdoor Cushion Pad Set for Garden Furniture Cushions84B-865V70
  • Cover Material
    Polyester
  • Product Type
    Outdoor Cushion Pad Set
  • Frame Material
    Metal
  • Material
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome