Set PF 2 Adjustable Back Beach Mat Seats, Metal Frame Fabric Cover Foldable w/Bag

Set PF 2 Adjustable Back Beach Mat Seats, Metal Frame Fabric Cover Foldable w/Bag


£41.99 Inc VAT (20%)

See all variants from £41.99

Description

SET OF TWO MATS: Perfect for enjoying the sun and the sea with a friend, this folding beach lounger provides a comfortable seat for you all day long, preventing your body burning on the sand.FIVE-LEVEL ADJUSTABLE BACK: Sets to a level best for you, our portable beach lounger allows you to lie back and relax comfortably.METAL FRAME: Powder coated for extra protection, the beach chair ensures a strong and solid core to last all season and beyond. PADDED SEAT: Stretched across the frame for firm support to your body, PE fabric protects against light water contact and 3-layer design with padding in the middle for added comforts.ATTACHED PILLOW: Provides comfort and support to your head and neck. FOLDABLE DESIGN: With an included carrying bag, these foldable sun loungers allow you to carry them easily.DIMENSIONS: 36-45H x 48W x 134Dcm. Seat: 48W x 89Dcm. Folded: 3.5H x 49.5L x 48Wcm. EASY TO ASSEMBLE.

Feature Attributes

Product Type:
Beach Mat Seat
Frame Material:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome