Twin Set Straight W1600 D740 H980 Weight 33kg

Twin Set Straight W1600 D740 H980 Weight 33kg

Order Code: ZT5469249S

£209.99 Inc VAT (20%)


Description

TWIN SET STRAIGHT W1600 D740 H980 Weight 33kg HB02

Specifications for Twin Set Straight W1600 D740 H980 Weight 33kg
  • Weight
    33kg
  • Product Type
    Twin Set Straight
  • Width
    1600mm
  • Height
    980mm
  • Depth
    740mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome