Marinus Gu10 Outdoor Garden Spike Light


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

The 4lite Marinus GU10 Outdoor Garden Spike Light is compatible with smart GU10 bulbs. Make your lights smart and control them via the WiZ App. Choose from over 16 million colours and adjust the colour temperature and brightness of your lights to create the perfect outdoor atmosphere. This spike light is made with corrosion proof marine grade stainless steel (316) which offers greater protection from harsh environments and outdoor elements. Salt spray tested for 96 hours making it perfect for coastal locations. IP65 compliant: suitable for outdoor use. Glass halo edging provides an atmospheric lighting design affect in the illuminated area. Co-ordinating Bi-Directional and Single Directional lights available in the Marinus Range. Input: 220-240V Wattage: 7W Dimensions: 60x97x280mm

Feature Attributes

IP Rating:
IP65
Wattage:
7 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome