Square Outdoor Dining Tables with Marble Effect Top and Steel Frame

Square Outdoor Dining Tables with Marble Effect Top and Steel Frame


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

90 x 90cm square size: Outdoor dining table offers space for four people, bringing everyone together.Tempered glass tabletop, in marble effect: Strong top - garden dining table offers a safe dining surface.Steel frame: Powder coated for extra strength, garden table is strong and supportive.Adjustable feet: Keep the outdoor table standing steady and balanced.Dimensions: 74H x 90L x 90Wcm. Maximum load 50kg. Assembly required.

Feature Attributes

Product Type:
Outdoor Dining Table
Load Capacity:
50 kg
Assembly:
Required
Size:
90 x 90 cm
Maximum Load:
50 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome