1. Furniture, Linens & Decor/
  2. Outdoor Furniture & Storage/
  3. Patio Furniture/
  4. Parasol Umbrellas
Double Canopy Offset Parasol Umbrellas

Double Canopy Offset Parasol Umbrellas


See all variants from
£179.99Inc VAT (20%)
See all variants from £179.99

Description

DOUBLE-SIZED OFFSET CANOPY: Hangs over the side – perfect for pairing with outdoor armchairs to provide extra shade. Made from thick and tough polyester to shield from light weathering, UV rays and fading.THICK STEEL POLE: Resistant to rusting and chipping, the tough construction of the cantilever parasol ensures a sturdy core which keeps upright and in place all day.TWELVE TOP RIBS: Made from solid steel, they provide extra support between the sun parasol canopy and pole frame.CRANK HANDLE: Located on the central pole, makes opening and closing the market parasol very easy. BASE INCLUDED: Allows the outdoor large parasol to stand up straight and in place all day long. Weights are required – products 84D-070, 84D-048, 84D-124 are recommended.ROMA PARASOL DIMENSIONS: 250H x 270L x 440Wcm. Base: 100L x 100W x 6Hcm. EASY TO ASSEMBLE.

Feature Attributes

Material:
Polyester,Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome