1. Furniture, Linens & Decor/
  2. Decor/
  3. Picture and Document Frames
Indoor Display Cases

Indoor Display Cases


14 Variants From
£229.99

Inc VAT (20%)

See 14 Product Variants
£229.99

Description unavailable

Feature Attributes

Frame Material:

Aluminium

External Depth:

27 mm

Glass Thickness:

3 mm

Door Opening:

On the Side

Glass Material:

Single Pane Safety Glass

Door Type:

Hinged Doors

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome