Low Profile Display Case for 16 x A4 Pure White
Hover to enlarge the image

Low Profile Display Case for 16 x A4 Pure White

Order Code:
MPN:

Product Description

Low profile display case, for 16 x A4, pure white. Supplied = assembled. Model = portrait. External height = 1380 mm. External width = 1025 mm. External depth = 43 mm. Internal height = 1279 mm. Internal width = 924 mm. Internal depth = 25 mm. Viewable area height = 1279 mm. Viewable area width = 924 mm. Design of display box = magnetic. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = anodised aluminium. Frame colour = aluminium silver. Material of rear panel = sheet steel, galvanised. Colour of rear panel = pure white RAL 9010. Door type = hinged door. Door opening = on the side. Door hinge position = right. Lock type = cylinder lock. Weight = 28 kg. Place of use = indoor and outdoor use. Made in Germany. Includes 10 magnets and one document pouch for A4. Fire protection class B1. Rubber seals bonded to the corners. Front pane made of single pane safety glass. The profiles of the low profile display case are made of aluminium and are anodised in silver colour. There is single pane safety glass in the hinged door and it closes flush with the frame. The low profile display cases feature a depth of 43 mm and are suitable for indoor and outdoor use. The hinged door opens to the right side vertically. Supplied with mounting material.

Specifications
Door Opening
On the Side
Frame Colour
Aluminium Silver
Product Type
Display Case
Lock Type
Cylinder Lock
Frame Material
Anodised Aluminium
Internal Width
924mm
External Width
1025mm
Glass Thickness
4mm
Glass Material
Single Pane Safety Glass
Internal Height
1279mm
Door Hinge Position
Right
External Height
1380mm
Door Type
Hinged Doors
External Depth
43mm
Internal Depth
25mm
Weight
28kg
Viewable Area Width
924mm
Viewable Area Height
1279mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome