1. Furniture, Linens & Decor/
  2. Decor/
  3. Picture and Document Frames
Sliding Door Display Cases

Sliding Door Display Cases


12 Variants From
£799.99

Inc VAT (20%)

See 12 Product Variants
£799.99

Description unavailable

Feature Attributes

Frame Material:

Anodised Aluminium

Internal Depth:

25 mm

Lock Type:

Cylinder Lock

External Depth:

50 mm

Door Type:

Sliding Door

Glass Material:

Single Pane Safety Glass

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome